Beli Injector Puller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Injector Service BENZ Common Rail Injector Puller (Alat Pembersih Injektor)
    Mulai

    Rp2.499.900

    JTC Injector Service BENZ Common Rail Injector Puller (Alat Pembersih Injektor)
    Deskripsi:
    -For removing adapted tight common rail injectors without having to disassemble the cylinder head. -Injection puller with impact hammer, injection nozzles that do not fit very tightly can be pulled out without needing to take them apart or remove the cylinder.
    atribut:
    • Applicable: BENZ CDI 611,612,613,646,647,648 etc diesel engines
    • Contents: 3 adapters M17x1.0, M27x1.0 (Bosch), M12x1.75
  2. Kennedy Hydraulic Puller Set
    Mulai

    Rp4.899.900

    Kennedy Hydraulic Puller Set
    Deskripsi:
    10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.
    atribut:
    • Product Type: Puller Set
    • Number of Jaws: 2 3
  3. JTC Injector Service Puller (Alat Pembersih Injektor)
    Mulai

    Rp739.900

    JTC Injector Service Puller (Alat Pembersih Injektor)
    atribut:
    • Screw Dimensions: M8,m12,m14
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. SUPER TOOL Bearing Grip Puller Set
    Mulai

    Rp7.199.900

    SUPER TOOL Bearing Grip Puller Set
    Deskripsi:
    -Optimum for pulling out bearings or gears that do not have gaps.-Optimum puller set for pulling out the pulley with the large diameter.
  5. monotaro Bearing puller set (Bearing Treker)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.499.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  6. JTC Fuel Hose Puller
    47%
    Mulai

    Rp83.900

    JTC Fuel Hose Puller
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. TEKIRO Bearing Puller (Treker Bearing)
    Mulai

    Rp289.900

    TEKIRO Bearing Puller (Treker Bearing)
    Deskripsi:
    untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
  8. JTC Injector Service Fuel Injection Test Set (Alat Pembersih Injektor)
    Mulai

    Rp10.999.900

    JTC Injector Service Fuel Injection Test Set (Alat Pembersih Injektor)
    atribut:
    • Air Pressure (psi): 0-145
    • Coler: 3-1/2\" inch
    • Pressure Range (kPa): 0-1000
  9. Kennedy Bearing Separator
    Mulai

    Rp799.900

    Kennedy Bearing Separator
    Deskripsi:
    For removing bearings, gears and bushes from shafts where access with a mechanical puller is restricted. Separators have tapered edge for insertion behind close fitting bearings, gears and bushes. Jaw hardness: 42 Degree - 45 Degree HRC.
    atribut:
    • Screw Material: Hardened Steel
    • Additional Features: For removing bearings, gears and bushes
  10. JONNESWAY Petrol & Diesel Engine Compression and Leakage Test Kit
    Mulai

    Rp11.999.900

    JONNESWAY Petrol & Diesel Engine Compression and Leakage Test Kit
    Deskripsi:
    This petrol & diesel engine compression and cylider leakage test kits that cover the wide range of modern engines, including Hdi, TDCI and Pumpe Duse. Included clamp-on injector adaptors, 0-50bar (700psi) gauge with rubber bumper, straight and right angled quick connect fitting and an extensive range of glow plug and injector adaptors enable this kit to cover the vast majority of car, van, truck, and bus, agricultural and marine diesel engines. Additional pressure gauge for references on incoming pressure during the operation (0-7bar). Glow Plug Adaptors : Wide range of Alfa,BMW, Chusler, Daewoo, Fait, Ford, Hyuidi, Izusu, Land Lover, LDV, Mazda, Mercedes, Mitsubishi, Nissan, Opel, PSA, Renaiult, Saab, Suzuki, Toyota, VAG, Vauxhall, Volvo diesel engines. Spark plug size : 10, 12, 14, 18mm. Injector : M20, M22, M24, & Ford Stanadyne injector plus clamp-on injector.
    atribut:
    • Size (mm): 10, 12, 14, 18
  11. JTC BENZ Fuel Nozzle Remover (M276)
    Mulai

    Rp1.099.900

    JTC BENZ Fuel Nozzle Remover (M276)
    Deskripsi:
    -Specially designed for removing the injector by slide hammer or the T bar. -MM number: 278 589 00 33 00.
    atribut:
    • Applicable: BENZ M133, 152, 157, 270, 274, 276, 278 engine
  12. JTC A/C Compressor Clutch Remover Kit
    Mulai

    Rp1.599.900

    JTC A/C Compressor Clutch Remover Kit
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Screw Dimensions: 1/2-20、1/4-20、5/16-18、M22-1.5、M24-2.0
  13. Kennedy Hydraulic Bearing Separator Set
    Mulai

    Rp4.199.900

    Kennedy Hydraulic Bearing Separator Set
    Deskripsi:
    HS7 105 - 150mm HS11 75 - 105mm For removing bearings, gears, sprockets and bushes. 10 ton capacity hydraulic ram with tommy bar. Metal storage case. Both sets contain: 1x hydraulic ram. 1x separator. 2x 200mm main rods. 2x 230mm extension rods. 1x beam. 1x ram nut. HS7 (only) also contains 1x 80mm push plate. 1x 50mm ram extension. 1 x 100mm ram extension. HS7 Set Illustrated
    atribut:
    • Additional Features: 10 ton capacity hydraulic ram
  14. TONE Ratchet Handle
    43%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    TONE Ratchet Handle
    Deskripsi:
    -Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
  15. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.499.900

  16. JTC Timing Belt Tensioner Tool
    Mulai

    Rp279.900

    JTC Timing Belt Tensioner Tool
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  17. JTC Engine Accessories Extra Large Inner Tie Rod Tool (Alat Pencabut Tie Rod Dalam Besar)
    Mulai

    Rp1.499.900

    JTC Engine Accessories Extra Large Inner Tie Rod Tool (Alat Pencabut Tie Rod Dalam Besar)
    atribut:
    • Range to Use (mm): 40~48
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Square Drive (mm): 12.7
Daftar Harga Injector Puller Terbaru November 2026
JTC Injector Service BENZ Common Rail Injector Puller (Alat Pembersih Injektor)Rp2.499.900
Kennedy Hydraulic Puller SetRp4.899.900
JTC Injector Service Puller (Alat Pembersih Injektor)Rp739.900
SUPER TOOL Bearing Grip Puller SetRp7.199.900
monotaro Bearing puller set (Bearing Treker)Rp1.499.900
JTC Fuel Hose PullerRp83.900
TEKIRO Bearing Puller (Treker Bearing)Rp289.900
Wipro Bearing Puller Splitter Set (Alat Penarik Laher)Rp1.799.900
JTC Injector Service Fuel Injection Test Set (Alat Pembersih Injektor)Rp10.999.900
Kennedy Bearing SeparatorRp799.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)